Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag Cord Adapter, Size 7" x 5" x 2", PK25

  • Mfr # DCE043

  • Zoro # G206580648


product price: $34.99
/pk 25, $1.40/ea

Key Features

Features
Asset Management is Provided by the Tool Connect(TM) Site Manager App
Wireless Connection
Bluetooth
Includes
(25) Plastic Adapters, (60) T10 Screws
Series
Tool Connect
Attachment
Cord Adapter DCE043, Tool Connect Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE043
Zoro #
G206580648
UPC #
885911811408
Country of Origin
China

Dimensions

Size
7 in x 5 in x 2 in

Details

Item
Tag Cord Adapter
Features
Asset Management is Provided by the Tool Connect(TM) Site Manager App
Wireless Connection
Bluetooth
Includes
(25) Plastic Adapters, (60) T10 Screws
Series
Tool Connect
Attachment
Cord Adapter DCE043, Tool Connect Bluetooth
Number of Tags Included
25
Tag Type
Attachable Tag

Description

Connect your corded fleet of tools and assets with the Tool ConnectTM Tag Cord Adapter DCE043 for jobsite asset management. Attach the Cord Adaptor to the Tool ConnectTM tag to start tracking.(DCE045 sold separately) Use the product label for marking asset number for easy identification. Tool ConnectTM Bluetooth® Tag DCE045 connects with Tool ConnectTM Site Manager app (Subscription charges and third party data charges may apply) Available in package of 25.


  • • Attach the Cord Adapter DCE043 and Tool ConnectTM Bluetooth® Tag DCE045 to corded tools and assets for jobsite asset management

  • • Blank space is provided to put asset number or name directly on the tag

  • • Asset Management is provided by the Tool ConnectTM Site Manager app. Subscription charges and third party data charges may apply

Designed for:


  • • (25) Plastic Adaptors

  • • * Bluetooth® is a registered trademark owned by Bluetooth SIG, Inc. and any use of such marks is under license.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.