Tape Measure, 25 ft L, 1 1/4 in W, Steel

  • Mfr # DWHT39125S

  • Zoro # G522254407


product price:  $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT39125S
Zoro #
G522254407
UPC #
885911996549
Country of Origin
China

Description

Tape Measure, Features Finger Brake, High-Visibility Blade, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Yellow, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 25 ft, Case Type Closed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.