Zoro Homepage

Tape Measure, 25ft.

  • Mfr # DWHT36925S

  • Zoro # G603753393


product price: $28.85
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT36925S
Zoro #
G603753393
UPC #
076174369250
Country of Origin
Thailand

Dimensions

Blade Length
25 ft
Blade Width
1 1/4 in
Blade Length - SAE
25 ft
Standout Length
17 ft
Case Length
3 3/8 in

Description

Built to survive anything you throw its way, this ToughSeriesTM 25 ft. Tape Measure is strong enough to endure a drop from up to 100 ft.** Easily measure large spans without help with 17 ft. of max reach*. Measure from any angle with ToughSeriesTM, the first DEWALT® tape measure to have double-sided print. For added convenience, the 25 ft. Tape Measure includes a removable magnet for the hook and patented hook connection technology that allows you to choose when to deploy it on the jobsite. A wear-resistant blade coating maintains long-term utility and 6 in. of Rip-ShieldTM protective layering safeguards the hook for long life.


  • • Extended Reach - Measure up to 17 ft.* without assistance

  • • Ultra-tough housing keeps the tape secure and able to survive drops up 100 ft.**

  • • Easily Clings To Metal - Removable magnet simplifies the measurement process

Designed for:


  • • Laying out studs/framing a structure

  • • (1) Removable Magnet

  • • * Based on maximum extension of an average end user

Additional Features:


  • • Measure from any angle with versatile, double-sided blade printing

  • • Added Protection Near Hook - 6 in. of Rip-ShieldTM blade coating increases product life

  • • Long-Term Use - Durable blade coating ensures tool longevity

  • • Secure grip and optimized control with contoured case design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.