Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, 26ft.

  • Mfr # DWHT36926S

  • Zoro # G203753427


product price: $30.69
/ea

Key Features

Blade Length
26 ft
Measurement Type
SAE
Graduation Marks
1/10 cm, 1/16 in
Blade Material
Steel
Tip Style
Magnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT36926S
Zoro #
G203753427
UPC #
076174369267
Country of Origin
Thailand

Dimensions

Blade Length
26 ft
Blade Width
1 1/4 in
Blade Length - SAE
26 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/10 cm, 1/16 in
Blade Material
Steel
Tip Style
Magnetic Single Hook
Case Color
Black, Yellow
Case Type
Closed
Features
Double-Sided
Blade Coating
Rip-Shield
Graduations
1/10 cm, 1/16 in
Graduation Type
in/ft
Graduation Units
Feet, Inches
Numeric Format
Fractional
Zero Point Location
Hook End
System of Measurement
SAE
Blade Type
Double-Sided

Description

Able to survive drops up to 100 ft.**, this ToughSeriesTM 26 ft./8m Tape Measure is the model choice for toughness. Easily execute long measurements without assistance with 16 ft. of max reach*. Versatile ToughSeriesTM tape measures allow you to conveniently measure from any angle and are the first in the DEWALT® family to have double-sided print. Efficiently measure metal objects with a removable hook magnet while patented hook connection technology offers full control as you work. Defend against product wear-and-tear with the 26 ft. Tape Measure hook's 6 in. Rip-ShieldTM blade coating while the protective covering delivers optimized durability.


  • • Extended Reach - Measure up to 16 ft.* without assistance

  • • Ultra-tough housing keeps the tape secure and able to survive drops up 100 ft.**

  • • Easily Clings To Metal - Removable magnet simplifies the measurement process

Designed for:


  • • Laying out studs/framing a structure

  • • (1) Tape Measure

  • • * Based on maximum extension of an average end user

Additional Features:


  • • Measure from any angle with versatile, double-sided blade printing

  • • Added Protection Near Hook - 6 in. of Rip-ShieldTM blade coating increases product life

  • • Long-Term Use - Durable blade coating ensures tool longevity

  • • Secure grip and optimized control with contoured case design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.