Zoro Homepage

Tape Measure, 30 ft. L, 1-1/8" W, SAE

  • Mfr # DWHT36109

  • Zoro # G316665273


product price: $21.35
/ea

Key Features

Blade Length
30 ft
Blade Width
1 1/8 in
Features
Easy to Read Font, Impact Resistance
Lock Type
Positive
Belt Clip
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT36109
Zoro #
G316665273
UPC #
076174361094
Country of Origin
Thailand

Dimensions

Blade Length
30 ft
Blade Width
1 1/8 in

Details

Features
Easy to Read Font, Impact Resistance
Lock Type
Positive
Belt Clip
Yes
Case Type
Closed
Blade Color
Yellow
Blade Coating
Nylon
Blade Material
Steel
Case Material
ABS Plastic
Case Color
Black, Yellow

Description

Tape Measure, Features Easy to Read Font, Impact Resistance, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 1/8 in, Case Color Black, Yellow, Lock Type Positive, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.