This item is Discontinued.

Dewalt 100 ft Tape Measures, 3/4 in Blade DWHT34028

100 ft Tape Measures, 3/4 in Blade (Discontinued)

  • Mfr # DWHT34028
  • Zoro # G7419921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT34028
Zoro #
G7419921
UPC #
076174340280
Country of Origin
Thailand

Dimensions

Blade Width
3/4 in
Blade Length
100 ft

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/10" Bottom, 1/8" Top
Measurement Type
SAE
Blade Coating
Anti-Rust
Case Color
Black/Yellow
Standout
Not Rated
Blade Color
Yellow
Item
Long Tape Measure
Belt Clip
Yes
Stud Markings
Yes
Case Material
ABS/Metal
Case Type
Open
Rewind Type
Manual
Graduation Type
in /ft/Fractional/Decimal
Blade Material
Fiberglass
Lock Type
No Lock
Tip Style
Folding Hook
Features
64 Fiberglass Strands Per Blade, 3:1 Gear Mechanism for 3X Faster Blade Rewind, Double-Sided Print, Rubber Stopper

Description

Long Tape Measure, Features 3:1 Gear Mechanism for 3X Faster Blade Rewind, 64 Fiberglass Strands Per Blade, Double-Sided Print, Rubber Stopper, Case Material ABS Plastic/Metal, Tip Style Folding Hook, Blade Material Fiberglass, Blade Width 3/4 in, Case Color Black, Yellow, Lock Type No Lock, Case Type Open, Belt Clip Yes, Blade Coating Anti-Rust, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.