25FT DEWALT LIGHTED TAPE MEASURE
Mfr # DWHT35625S
Zoro # G509977497
product price:Â $37.79
/eaKey Features
Blade Length
300 In
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT35625S
Zoro #
G509977497
UPC #
076174356250
Country of Origin
Thailand
Dimensions
Blade Length
300 In
Blade Width
1 1/4 in
Standout Length
17 ft
Blade Length - SAE
25 ft
Details
Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
Case Type
Closed
Features
Attached Light
Lock Type
Slide
Numeric Format
Fractional
Blade Return Type
Automatic
Graduation Units
Feet, Inches
Zero Point Location
Hook End
Numeric Marks
Feet
System of Measurement
SAE
Includes
USB Charging Cable
Blade Type
Double-Sided
Description
The DEWALT DWHT35625S Tape Measure is a 25-foot measuring tool suitable for use in various work environments. It features a built-in LED light to illuminate low-light areas and a durable ABS plastic housing rated for durability after drops from heights up to 100 ft onto packed soil. The steel blade offers double-sided printing, allowing measurement reading from multiple angles, and features an automatic return function for convenience during repeated use.
Key Features of the DEWALT DWHT35625S Tape Measure:
- Blade Length: Measures up to 25 ft with SAE graduation units in feet and inches marked at 1/16 in intervals.
- Standout Length: Blade has a maximum standout length of 17 ft.
- Built-In LED Light: Attached light improves visibility when working in dim or dark conditions; powered by rechargeable battery with USB charging cable included.
- Drop Rating: Rated for durability after drops from heights up to 100 ft onto packed soil.
- Blade Type & Material: Double-sided steel blade allows measurement reading from multiple angles; nonmagnetic double hook tip style located at the zero point end.
- Case Construction: Made from ABS plastic enhances protection and longevity on tough jobsites.
- Lock Mechanism: Slide lock secures the blade position during measurements or storage.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.