Zoro Homepage

Tape Measure, Magnetic Mount, 9 ft Blade L

  • Mfr # DWHT33029T

  • Zoro # G122254128


product price: $5.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT33029T
Zoro #
G122254128
UPC #
76174330298
Country of Origin
Thailand

Description

Tape Measure, Features Magnetic Mount, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 2.7 m, Blade Length - SAE 9 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Yellow, Lock Type Slide, Graduation Units Feet, Standout Length Not Applicable, Case Type No Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.