Zoro Homepage

Taping Knife, Bg Back, BS, Sft Grip, 8

  • Mfr # DXTT-2-180

  • Zoro # G9872220


product price: $18.69
/ea

Key Features

Handle
Soft Grip
Application
Drywall
Features
Alloy metal hammer end for resetting drywall nails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXTT-2-180
Zoro #
G9872220
UPC #
815966023235
Country of Origin
China

Details

Item
Taping Knife
Handle
Soft Grip
Application
Drywall
Features
Alloy metal hammer end for resetting drywall nails

Description

The DEWALT DXTT-2-180 Taping Knife is intended for use in drywall applications, featuring a wide backplate and large blue steel blade to hold more joint compound than standard taping knives. Its construction is constructed to facilitate mud application while the soft grip handle features a soft grip handle during extended use.


Key Features of the DEWALT DXTT-2-180 Taping Knife:

  • Wide Backplate & Large Blade: Wide backplate and large blade accommodate increased drywall mud capacity per load.

  • Blue Steel Blade: Blue steel blade is manufactured to provide consistent flex on drywall surfaces.

  • Soft Grip Handle: Soft grip handle is ergonomically shaped and textured, minimizing fatigue during prolonged tasks.

  • Alloy Metal Hammer End: Alloy metal hammer end can be used to reset drywall nails as needed during installation or finishing work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.