Zoro Homepage

Taping Knife, Bg Back, SS, Sft Grip, 8

  • Mfr # DXTT-2-190

  • Zoro # G9873995


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXTT-2-190
Zoro #
G9873995
UPC #
815966023280
Country of Origin
China

Details

Item
Taping Knife,Bg Back,SS,Sft Grip,8

Description

The DEWALT DXTT-2-190 Taping Knife is intended for use with drywall compounds. Featuring a wide backplate and large stainless steel blade, this taping knife enables loading of additional material relative to standard-sized blades, supporting extended coverage per application.


Key Features of the DEWALT DXTT-2-190 Taping Knife:

  • Stainless Steel Blade: Stainless steel blade is corrosion resistant and offers controlled flexibility.

  • Wide Backplate: Holds additional drywall compound, which may reduce the need for frequent reloading.

  • Soft-Grip Handle: Soft-grip handle features an anti-slip surface

  • Glass-Reinforced Nylon Core: Enhances structural integrity

  • Double-Riveted Construction: Stainless steel rivets secure the handle to the blade plate for added strength.

  • Metal Hammer End: Allows resetting of drywall nails as needed while working.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.