
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXTT-2-124
Zoro #
G9876719
UPC #
815966022085
Country of Origin
China
Details
Item
Taping Knife,BS,Soft Grip,8
Description
The DEWALT DXTT-2-124 Taping Knife is designed for applying and smoothing drywall compounds. Featuring a blue steel blade, this taping knife features a blue steel blade with controlled flex for material application and user handling. The soft-grip handle is ergonomically shaped to help reduce fatigue over extended periods.
Key Features of the DEWALT DXTT-2-124 Taping Knife:
- Blue Steel Blade: Features controlled flex for compound application
- Soft-Grip Handle: Features an anti-slip surface
- Rigid Backplate: Designed to reinforce the tool structure
- Glass-Reinforced Nylon Core: Reinforces the handle for increased impact resistance
- Alloy Metal Hammer End: Can be used to reset drywall nails as needed on the job site
- Large Hang Hole: Provides convenient storage when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.