
Thread-Forming Structural Screw, 2", Stalgard Silver SUB Alloy Steel Flange Hex Head 25 PK
Mfr # DEW DFSESU520-25
Zoro # G911881641
product price: $127.99
/pk 25, $5.12/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Fastener Length
2"
Material
Alloy Steel
Finish
Stalgard® Silver SUB
Point
E-Form
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW DFSESU520-25
Zoro #
G911881641
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
2"
Details
Head Type
Flange Hex
Material
Alloy Steel
Finish
Stalgard® Silver SUB
Item
Thread-Forming Structural Screw
Point
E-Form
Description
5/8-11 x 2 Tap-Flex Thread-Forming Structural Screws, Hex Washer Head, Alloy Steel with Silver Stalgard SUB Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.