Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. High Capacity Wet Tile Saw

  • Mfr # D36000

  • Zoro # G8683074


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10 in
Voltage
120 V AC
Miter Angle Range
0 Degrees to 45 Degrees
Current
15 A
Max. Blade Speed
4,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D36000
Zoro #
G8683074
UPC #
885911561235
Country of Origin
China

Dimensions

Blade Dia.
10 in
Max. Cutting Depth
3 3/8 in
Arbor Size
5/8 in
Cord Length
8 ft
Cutting Length - Maximum
37 in
Blade Diameter
10 in
Cutting Depth - Maximum
3 3/8 in

Details

Item
Tile Saw
Voltage
120 V AC
Miter Angle Range
0 Degrees to 45 Degrees
Current
15 A
Max. Blade Speed
4,200 RPM
Tool Weight
91 lb
Horsepower
1.5 hp
Electric Brake
Yes
Cutting Type
Wet
Tool Style
Benchtop/Stand
Power Source
Corded
Includes
Blade Wrench, Cutting Cart Side Extension, Hex Wrench, Rear Water Tray, Side Water Tray, Submersible Pump, Water Pan
Features
Cut-line Indicator, Integrated Storage, Rigid Frame, Stainless Steel Rollers
Stand Included
No
Application
General Purpose
Shop By
New Products
Plug Type
Two-Prong
Miter Angle - Right
45 Degrees
Miter Angle - Left
0 Degrees
Includes Stand
Stand Not Included
Includes Electric Brake
Electric Brake
Blade Speed - Maximum
4,200 RPM

Description

The DEWALT D36000 10 in. High Capacity Wet Tile Saw is a corded benchtop tool intended for general purpose tile cutting. With a 37 in. maximum cutting length and up to 3-3/8 in. cutting depth, this saw accommodates large-format tiles while maintaining portability at 91 lb., making it suitable for transport between job sites.


Key Features of the DEWALT D36000 Wet Tile Saw:

  • Blade Specifications: Uses a 10 in. diameter blade with a 5/8 in. arbor size; operates at up to 4,200 RPM for efficient wet cutting.

  • Cutting Capacity: Offers a maximum rip cut capacity of 37 in., crosscut capacity of 8-1/2 in., and supports miter cuts from 0° to 45° right.

  • Accuracy & Construction: Cut-line indicator, rigid frame, and stainless steel rollers support cuts with measurements within 1/32 in. over a span of up to 30 inches.

  • Portability & Fit: Weighs 91 lb.; width allows passage through standard door frames (28-7/8 in.).

  • Motor Power: Equipped with a 15 A motor rated at up to 1.5 hp (1220 MWO) on standard AC voltage (120 V).

  • Cord Length & Plug Type: Equipped with an eight-foot cord and two-prong plug for flexible setup options.

  • Integrated Storage & Accessories: Includes integrated storage for accessories such as the cart extension, miter guide, wrenches; comes with water management components like trays and submersible pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.