Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. High Capacity Wet Tile Saw with Stand

  • Mfr # D36000S

  • Zoro # G8683056


product price: $1,439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Voltage
120 V AC
Miter Angle Range
0 Degrees to 45 Degrees
Current
15 A
Max. Blade Speed
4,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D36000S
Zoro #
G8683056
UPC #
885911561259
Country of Origin
China

Dimensions

Blade Dia.
10 in
Max. Cutting Depth
3 3/8 in
Arbor Size
5/8 in
Cord Length
8 ft
Blade Diameter
10 in
Cutting Length - Maximum
37 in
Cutting Depth - Maximum
3 3/8 in

Details

Item
Tile Saw
Voltage
120 V AC
Miter Angle Range
0 Degrees to 45 Degrees
Current
15 A
Max. Blade Speed
4,200 RPM
Application
General Purpose
Power Source
Corded
Stand Included
Yes
Includes
Blade Wrench, Cutting Cart Side Extension, Hex Wrench, Rear Water Tray, Side Water Tray, Stand, Submersible Pump, Water Pan
Electric Brake
Yes
Cutting Type
Wet
Features
Cut-line Indicator, Integrated Storage, Rigid Frame, Stainless Steel Rollers
Horsepower
1.5 hp
Tool Weight
91 lb
Tool Style
Benchtop/Stand
Shop By
New Products
Miter Angle - Left
0 Degrees
Miter Angle - Right
45 Degrees
Includes Stand
Stand Included
Plug Type
Two-Prong
Includes Electric Brake
Electric Brake
Blade Speed - Maximum
4,200 RPM

Description

Get a 37 in. rip cut capacity, 8-1/2 in. crosscut capacity, and 1/32 in. over 30 in. accuracy* with the 10 in. High Capacity Wet Tile Saw. Featuring an 18 in. cutting clearance that allows you to rip 36 in. x 36 in. tile in half and a crosscut capacity that is ideal for 6 in. sill cutting, this saw fits through standard 30 in. door frames. At 91 lbs., this portable saw can be transported to and from the jobsite. This product includes a durable jobsite stand built to stand up to tough environments.


  • • Cutline indicator, rigid frame, and stainless-steel rollers provide cutting accuracy to within 1/32 in. over 30 in. cuts*

  • • 37 in. rip cut capacity (41 in. with plunge) and 18 in. cutting clearnace left of blade allows users to rip 36 in. x 36 in. tile in half

  • • 8-1/2 in. crosscut capacity is ideal for cutting 6 in. sills and 8 in. x 48 in. planks at a 30% offset

Designed for:


  • • (1) D24001 Stand

  • • * In porcelain tile

Additional Features:


  • • 91 lbs. for portablility to and from the jobsite

  • • 28-7/8 in. width from column to cart edge fits through standard 30 in. door frames

  • • 15 Amp motor provides 1220 MWO for demanding applications

  • • 18 in. x 36 in. and 24 in. x 24 in. tile can be fully contained within the water tray system to help keep the work area clean and dry

  • • Integrated storage for the cart extension, miter guide, and wrenches keeps accessories with the saw during trasportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.