Zoro Homepage

Tire

  • Mfr # 5140103-20

  • Zoro # G2532671


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

For Use With Mfr. Model Number
DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2
Fits Brand
DEWALT(R)
Product Type
Tire
For Use With
DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2
Compatible Manufacturer Model Number
DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140103-20
Zoro #
G2532671
UPC #
-
Country of Origin
China

Details

Item
Tire
For Use With Mfr. Model Number
DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2
Fits Brand
DEWALT(R)
Product Type
Tire
For Use With
DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2
Compatible Manufacturer Model Number
DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2
Compatible Product Type
Portable Band Saw

Description

Tire, For Use With DCS370B TYPE 1, DCS370B TYPE 2, DCS370K TYPE 1, DCS370K TYPE 2, DCS370L TYPE 1, DCS370L TYPE 2, DCS371B TYPE 1, DCS371B TYPE 2, DCS371P1 TYPE 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.