
Titanium Oscillating Wood With Nails Blade, PK10 (Discontinued)
- Mfr # DWA4204B
- Zoro # G4848685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA4204B
Zoro #
G4848685
UPC #
885911471305
Country of Origin
Viet Nam
Dimensions
Overall Length
1 3/8 in
Size
1-3/8 in
Blade Length
1 3/8 in
Blade Width
1 3/4 in
Overall Width
1 3/4 in
Details
Item
Oscillating Blades
Number of Pieces
10
Application
Wood with Nails
For Use With
Oscillating Tools
Material
Titanium Coated Bi-Metal
Blade Material
Titanium Nitride Coating Bi-Metal
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Materials Cut
Wood w/ Nails
Edge Material
Bi-Metal
Cut Style
Straight Cut
Oscillating Tool Accessory Type
Wood with Nails Blade
Compatible with Adapter
DEWALT(R)
Blade Type
Plunge Cutting
Blade Shape
Straight
Cutting Edge Style
Toothed
Primary Material Application
Metal
Connection Style
Universal Open-Back
For Workpiece Material
Nail-Embedded Wood
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Titanium Nitride Coating Bi-Metal, Blade Width 1 3/4 in, Blade Length 1 3/8 in, Overall Length 1 3/8 in, Primary Material Application Metal, Materials Cut Wood w/ Nails, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter DEWALT(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.