This item is Discontinued.

Dewalt Tool Backpack, Black, Polyester, 33 Pockets DGCL33

This item is Discontinued.

Dewalt

Tool Backpack, Black, Polyester, 33 Pockets (Discontinued)

Mfr # DGCL33
Zoro # G0747719
UPC # 084298923333
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DGCL33
Zoro #
G0747719
UPC #
084298923333
Country of Origin
Multiple

Dimensions

Width
13"
Overall Depth
13 in
Overall Width
13 in
Overall Height
17 in
Overall Length
13 in

Details

Item
Tool Backpack
Color
Black
Material
Polyester
Features
Not Applicable, Padded Web Carrying Handles
Number of Inside Pockets
31
Includes
Battery Dock, Integrated 2-Level Led System, Internal Charging Compartment, Low Battery Cut-Off Protection
Number of Outside Pockets
2
Closure Type
Zipper
Number of Pockets
33
Number of Pieces
3
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Number of Shoulder Straps
2
Web Strap
Yes
Series
DGCL
Number of Bags
1
Bag Style
Tool Backpack
Part of a Modular System
Not Part of a Modular System
Shape
Rectangle

Description

Tool Backpack,Polyester,General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.