Zoro Homepage

Tool Bag, Black, Yellow, Polyester, 10 Pockets

  • Mfr # 659584-00

  • Zoro # G1934640


product price: $52.89
/ea

Key Features

Width
12 in
Material
Polyester
Features
Shoulder Strap
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659584-00
Zoro #
G1934640
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Overall Height
14 in
Overall Width
12 in
Overall Depth
12 in
Height
14 in
Overall Length
26 in
Length
26 in
Overall Diameter
24 in
Shoulder Strap Length
45 1/2 in
Interior Dimensions
22 in L x 10 W x 12 in D
Shoulder Strap Width
2 3/4 in
Interior Height
12 in
Interior Width
10 in
Interior Depth
22 in

Details

Item
Tool Bag
Color
Black, Yellow
Material
Polyester
Features
Shoulder Strap
Number of Inside Pockets
4
Number of Outside Pockets
6
Closure Type
Open Top
Number of Pockets
10
Number of Pieces
1
Number of Shoulder Straps
1
Bag Style
Wide-Mouth
Number of Bags
1
Total Storage Capacity
1.7 cu ft
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Web Strap
No
Shape
Rectangle
Part of a Modular System
Not Part of a Modular System
Total Load Capacity
33 lb
Primary Application
General Purpose
Drain Holes
Drain Holes Not Included
Machine Washable
Not Machine Washable
Strap Material
Nylon
Includes Keys
Keys Not Included

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 14 in, Overall Depth 12 in, Overall Width 12 in, Overall Diameter 24 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Yellow, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Shoulder Strap, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 22 in L x 10 W x 12 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.