Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Yellow, Ballistic Nylon, 27 Pockets

  • Mfr # DWST560107

  • Zoro # G108563640


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/8 in
Material
Ballistic Nylon
Features
High Visibility Design
Overall Depth
12 1/8 in
Handle Type
Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST560107
Zoro #
G108563640
UPC #
885911906531
Country of Origin
Cambodia

Dimensions

Width
12 1/8 in
Overall Depth
12 1/8 in
Height
18 1/4 in
Overall Height
18 1/4 in
Overall Width
19 1/4 in
Interior Height
13 13/16 in
Overall Diameter
19 1/4 in
Interior Width
17 7/8 in
Interior Depth
9 5/8 in

Details

Item
Tool Bag
Color
Yellow
Material
Ballistic Nylon
Features
High Visibility Design
Handle Type
Telescoping
Handle Style
Telescoping Handle; Top Carrying Handle
Number of Inside Pockets
17
Includes Casters
Casters Included
Closure Type
Zipper
Total Load Capacity
55.12 lb
Number of Pockets
27
Standards
IP54
Number of Outside Pockets
10
Shop By
Hot Buys
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Series
DWST
Number of Bags
1
Part of a Modular System
Not Part of a Modular System
Primary Application
Carpenter, Electrician, Plumber
For Tool Type
Cordless Drills
Total Storage Capacity
1.38 cu ft
Includes Keys
Keys Not Included
Bag Style
Rolling

Description

Store and transport tools with ease on demanding jobsites with 27 pockets and an IP54 water-resistant compartment. Built to withstand rough conditions, the DEWALT® 18 in. Pro Rolling Tool Bag delivers quick access to your tools and optimizes organization.


  • • Withstand-Rough Conditions - Help protect tools and keep valuables dry with an ip54 water-resistant compartment

  • • Constructed With Durable Materials – Take on tough jobsites with durable 1680 denier fabric and dirt-repellant tarpaulin

  • • Optimize Organization – Utilize 27 pockets and a personal belongings compartment to keep your gear readily available

Designed for:


  • • (1) Tool Bag

Additional Features:


  • • Hi-Vis Design – Ensure clear visibility of tools with yellow hi-vis internal fabric

  • • Quick-Close Zipper – Store and retrieve tools quickly, even while wearing gloves, with the ergonomic u-shaped zipper pull

  • • Convenient Maneuverability – Move about the jobsite and hang additional bags with a heavy-duty telescopic handle that delivers hand-free transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.