Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box Set, 34 in. D, Metal, 441 lb. Cap.

  • Mfr # DWST60510

  • Zoro # G316525621


product price: $1,195.00
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Total Load Capacity
441 lb
Locking System
Auto-Latch, Padlock
Handle Type
Fixed
Caster Type
All-Terrain
Features
Convenient Height, Easy-Load Advantage, Multi-Tasking Surface, Optimize Organization, Quick Access to Tools, Smooth-Open, Secure-Shut Drawers, Tough-Terrain Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST60510
Zoro #
G316525621
UPC #
885911981002
Country of Origin
Israel

Dimensions

Overall Width
25 13/16 in
Overall Height
39 in
Overall Depth
34 in

Details

Total Load Capacity
441 lb
Locking System
Auto-Latch, Padlock
Handle Type
Fixed
Caster Type
All-Terrain
Features
Convenient Height, Easy-Load Advantage, Multi-Tasking Surface, Optimize Organization, Quick Access to Tools, Smooth-Open, Secure-Shut Drawers, Tough-Terrain Wheels
Part of a Modular System
Modular System Part
Compatible Modular System
TOUGHSYSTEM(R) 2.0 DXL(TM)
Includes Drawers
Drawers Included
Material
Metal
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Number of Compartments
4
Drawer Slide Type
Ball Bearing
Closure Type
Latch
Number of Drawers
4
Color
Black
Includes Casters
Casters Included
Lid Style
No Lid
Stackable
Stackable
Item
Tool Box Set

Description

Towers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.