Zoro Homepage

Tool Box Set, 34 in. D, Metal, 441 lb. Cap.

  • Mfr # DWST60520

  • Zoro # G816525626


product price: $890.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Stackable
Stackable
Number of Compartments
3
Features
Easy-Load Advantage, Multi-Tasking Surface, Quick Access to Tools, Smooth-Open, Secure-Shut Drawers, Tough-Terrain Wheels
Includes Casters
Casters Included
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST60520
Zoro #
G816525626
UPC #
885911981019
Country of Origin
Israel

Dimensions

Overall Depth
34 in
Overall Width
26 in
Overall Height
30 in

Details

Stackable
Stackable
Number of Compartments
3
Features
Easy-Load Advantage, Multi-Tasking Surface, Quick Access to Tools, Smooth-Open, Secure-Shut Drawers, Tough-Terrain Wheels
Includes Casters
Casters Included
Compatible Modular System
TOUGHSYSTEM(R) 2.0 DXL(TM)
Lid Style
No Lid
Locking System
Auto-Latch, Padlock
Closure Type
Latch
Part of a Modular System
Modular System Part
Drawer Slide Type
Ball Bearing
Handle Type
Fixed
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Caster Type
All-Terrain
Material
Metal
Number of Drawers
4
Item
Tool Box Set
Includes Drawers
Drawers Included
Color
Black
Total Load Capacity
441 lb

Description

Towers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.