Zoro Homepage

Tool Box with 7 compartments, Plastic, 5 in H x 13 in W

  • Mfr # DWST17805

  • Zoro # G7417742


product price: $36.85
/ea

Key Features

Number of Compartments
7
Material
Plastic
Latch Type
Clasp
Features
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST17805
Zoro #
G7417742
UPC #
076174711943
Country of Origin
Israel

Dimensions

Height
5"
Overall Depth
4 1/2 in
Overall Height
5 in
Overall Width
13 in
Overall Length
17"
Nominal Outside Depth
13 in
Interior Dimensions
9 21/32 in W x 9 5/8 in D x 4 1/8 in H
Interior Height
4 1/8 in
Interior Width
9 11/16 in
Interior Depth
9 5/8 in

Description

The DEWALT DWST17805 TSTAK® V 7" 9-Compartment Parts Organizer is a modular storage unit intended for storing small parts, accessories, and tools. This organizer features removable compartments and a clear polycarbonate lid that provides visibility of contents. It is compatible with the TSTAK® modular system for stacking and connection.


Key Features of the DEWALT DWST17805 TSTAK® V Parts Organizer:

  • Removable Compartments: Includes seven removable cups (2 large, 5 small) to organize various parts or remove entirely to store larger items.

  • Clear Impact-Resistant Lid: The hinged polycarbonate lid secures compartments; transparent material enables viewing contents.

  • Side Latches: Side latches enable connection to other units within the TSTAK® system.

  • Total Load Capacity: Rated to hold up to 44 lb across its interior space (208 cu in total storage capacity).

  • Built-In Handle: Wide folding front handle with plastic coating; includes metal hinges and latches for durability during transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.