Zoro Homepage

Tool Connect(TM) Tag (4-PACK)

  • Mfr # DCE041-4

  • Zoro # G2043023


product price: $109.00
/pk 4, $27.25/ea
Free Shipping & Returns

Key Features

For Use With
Equipment, Materials
Features
Increase Jobsite Asset Security by Getting Out of Range Alerts Sent Right to Device
Category Type
Equipment Tracker
Includes
(4) Tool Connect Tags
Length
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE041-4
Zoro #
G2043023
UPC #
885911531870
Country of Origin
China

Dimensions

Length
2.2"
Width
5 in
Height
6 in
Size
2 1/2 in x 5 in x 6 in
Overall Length
2 1/4 in

Details

Item
Tool Tag
For Use With
Equipment, Materials
Features
Increase Jobsite Asset Security by Getting Out of Range Alerts Sent Right to Device
Category Type
Equipment Tracker
Includes
(4) Tool Connect Tags
Series
Tool Connect
Standards
IP68
Tag Type
Attachable Tag
Number of Tags Included
4
For Voltage
3 V
Attachment
Glue, Screw, Zip-Tie
Replacement Battery
3V Lithium-Ion Coin Cell
Signal Range
100 ft
Wireless Connection
Bluetooth

Description

The DEWALT DCE041-4 Tool ConnectTM Tag (4-Pack) is an equipment tracker designed to help monitor and manage assets on the jobsite. Using Bluetooth connectivity, these attachable tags can be fixed to a wide range of tools, equipment, or materials—a variety of tools, equipment, or materials—using glue, screws, or zip-ties. The tags work with the free Tool ConnectTM mobile app and Inventory Manager web portal for periodic updates and asset tracking.


Key Features of the DEWALT DCE041-4 Tool ConnectTM Tag:

  • Attachment Options: Tags can be secured using glue, screws, or zip-ties for flexible installation on various assets.

  • Bluetooth Wireless Connection: Provides a signal range up to 100 ft from a Tool ConnectTM-enabled device.

  • Out-of-range alerts can be sent to your device when tagged items move beyond Bluetooth range.

  • 'Identification Light': Each tag features a blue LED indicator light for pairing and identification in inventory management.

  • 'Last Seen' Feature: Records the street address where each asset was last within range of your connected device.

  • Durability: Rated IP68 for dust and water resistance; suitable for demanding jobsite conditions.

  • Power Source: Operates on replaceable 3V lithium-ion coin cell batteries (included).

  • Package Includes: Four attachable tags per pack; compatible with various types of equipment and materials used onsite.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.