Shop DEWALT
See all product information
Create Account
ToolComboKit, 20V MAX , 20V, 2 Bat Inc
- Mfr # DCK330P2
- Zoro # G724968959
product price:Â
$
465.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
DCB205
Tool Series
20V MAX*
Number of Batteries Included
2
Voltage
20 V DC
Impact Driver - Manufacturing Model Number
DCF809B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCK330P2
- Zoro #
- G724968959
- UPC #
- 0076174441123
- Country of Origin
- Mexico
- Item
- Tool Combination Kit
- Battery Manufacturing Model Number
- DCB205
- Tool Series
- 20V MAX*
- Number of Batteries Included
- 2
- Voltage
- 20 V DC
- Impact Driver - Manufacturing Model Number
- DCF809B
- Battery Capacity
- 5.0 Ah
- Includes Case
- Case Included
- Circular Saw - Manufacturing Model Number
- DCS565B
- Battery Platform
- 20V MAX*
- Number of Chargers Included
- 1
- Battery Series
- 20V MAX*
- Includes Battery
- Battery Included
- Number of Tools
- 3
- Impact Driver - Maximum Torque
- 1,700 in-lb
- Power Drill - Manufacturing Model Number
- DCD793B
- All Product Types Included
- Circular Saw, Drill/Driver, Impact Driver
- Battery Chemistry
- Li-Ion
Dimensions
- Circular Saw - Blade Diameter
- 6 1/2 in
- Impact Driver - Drive Size
- 1/4 in
- Power Drill - Chuck Size
- 1/2 in
Description
Tool Combination Kit, Voltage 20 V DC, Number of Tools 3, Battery Capacity 5.0 Ah, Number of Batteries Included 2, Battery Series 20V MAX*
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.