Shop DEWALT
See all product information
Create Account
Torsion Bit, Black/Blue Frame, Polybag
- Mfr # DWAFE2PH2IR5
- Zoro # G722886989
product price:Â
$
3.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
For Tool Type
Impact
Material
S2 Steel
Measurement System
Imperial
Impact Rated
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE2PH2IR5
- Zoro #
- G722886989
- UPC #
- 0075352351728
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 1/4 in
- Bit Industry Size
- PH2
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- For Tool Type
- Impact
- Material
- S2 Steel
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Includes Bit Holder
- Bit Holder Not Included
- Finish
- Black Manganese Phosphate
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Product Type
- Torsion Bit
- Series
- Dewalt Elite Series
- Tip Type
- Standard
- Item
- Torsion Bit
- Head Style
- Phillips
- Shell Material
- S2 Steel
Description
Torsion Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.