Torsion Bit, S1, Impact Rated, S2 Steel
- Mfr # DWAFEMRASET
- Zoro # G322885863
product price:Â
$
57.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Rope Length
8 in
Product Type
Right Angle Attachment
For Chuck Size
1/4 in
Tool Series
Elite
Compatible Product Type
Cordless Drills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFEMRASET
- Zoro #
- G322885863
- UPC #
- 0075352351476
- Country of Origin
- Viet Nam
Dimensions
- Wire Rope Length
- 8 in
- For Chuck Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Height
- 1 1/2 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Item
- Right Angle Attachment
- Product Type
- Right Angle Attachment
- Tool Series
- Elite
- Compatible Product Type
- Cordless Drills
- Shank Type
- Hex
- Compatible Brand
- DEWALT
- Impact Rated
- Impact Rated
Description
Right Angle Attachment, Impact Rated Impact Rated, Overall Length 8 in, Shank Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.