Shop DEWALT
See all product information
Create Account
Torsion Bit, T15, Impact Rated, S2 Steel
- Mfr # DWAMDB32CS
- Zoro # G822885943
product price:Â
$
19.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Diameter
1/2 in
Wire Rope Length
1 7/10 in
Shank Diameter
1/4 in
Material
High Speed Steel
Countersink Angle
82 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAMDB32CS
- Zoro #
- G822885943
- UPC #
- 0075352350172
- Country of Origin
- China
- Material
- High Speed Steel
- Countersink Angle
- 82 Degrees
- Finish
- Black & Gold
- Primary Material Application ISO Code
- N, P
- Number of Flutes
- 5
- Item
- Countersink
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Body Diameter
- 1/2 in
- Wire Rope Length
- 1 7/10 in
- Shank Diameter
- 1/4 in
- Pilot Diameter
- 0.5 in
- Overall Length
- 1 7/10 in
- Length
- 1 7/10 in
Description
Countersink, 82 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.