Shop DEWALT
See all product information
Create Account
Torsion Bit, T20, Impact Rated, S2 Steel
- Mfr # DCE045-25
- Zoro # G322886402
product price:Â
$
619.99
/pk of 25, $24.80/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Meets IP68 Requirements for Dust and Water Resistance
Wireless Connection
Bluetooth
Product Type
Tool Connect Tag
Overall Height
6 in
Includes
(25) Tool Connect Tags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE045-25
- Zoro #
- G322886402
- UPC #
- 0885911954938
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 6 in
- Overall Length
- 4 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Meets IP68 Requirements for Dust and Water Resistance
Details
- Features
- Meets IP68 Requirements for Dust and Water Resistance
- Wireless Connection
- Bluetooth
- Product Type
- Tool Connect Tag
- Includes
- (25) Tool Connect Tags
- Number of Tags Included
- 25
- Attachment
- Glue, Screw-on
- Tag Type
- Bluetooth Connector
- Tool Series
- Tool Connect(TM)
- Item
- Tool Connect Tag
Description
Tool Connect Tag, Attachment Glue, Screw-on, Tag Type Bluetooth Connector, Wireless Connection Bluetooth, Number of Tags Included 25, Overall Height 6 in, Overall Length 4 in, Overall Width 1 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.