Shop DEWALT
See all product information
Create Account
Torsion Bit, T30, Impact Rated, S2Steel, PK2
- Mfr # DCST975Y2
- Zoro # G822886162
product price:Â
$
1,480.99
/pk of 2, $740.50/ea
Sold in multiples of 2Â pks for
$2,961.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speeds
3
Battery Platform
FLEXVOLT(R)
Power Source - TS Only
Cordless
Number of Batteries Included
1
Battery Capacity
12.0 AH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCST975Y2
- Zoro #
- G822886162
- UPC #
- 0198706064065
- Country of Origin
- China
- Number of Speeds
- 3
- Battery Platform
- FLEXVOLT(R)
- Power Source - TS Only
- Cordless
- Number of Batteries Included
- 1
- Battery Capacity
- 12.0 AH
- Motor Type
- Brushless
- Charge Time
- 69 min
- Shaft Type
- Straight
- Equivalent Gas Engine Displacement
- 28.4 cc
- Voltage
- 60 V
- Item
- String Trimmer Kit
- Number of Chargers Included
- 1
- Bare Tool/Battery Included
- Battery Included
- Product Type
- Cordless String Trimmer
- Number of Batteries to Operate
- 1
- Run Time
- 69 min
- Attachment System Compatible
- Not Capable
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Cutting Width
- 16 1/2 in
- Line Diameter
- 0.1 in
Description
String Trimmer Kit, Power Source Cordless, Cutting Width 16 1/2 in, Line Diameter 0.1 in, Shaft Type Straight, Attachment System Compatible Not Capable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 12.0 AH, Motor Type Brushless, Equivalent Gas Engine Displacement 28.4 cc, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.