Zoro Homepage

Tough Box, Accessory Set

  • Mfr # DWMT73807

  • Zoro # G5008151


product price: $43.99
/ea

Key Features

Number of Pieces
15
Includes
1- 1/4 Dive 3'' Extension1- 1/4 Drive 6'' Extension1- 1/4 Drive 10'' Extension1- 3/8 Drive 3'' Extension1- 3/8 Drive 6'' Extension1- 3/8 Drive 10'' Extension3- 3/8 Spark Plug Sockets (5/8,3/4,13/16)1- 1/4 to 3/8 Drive Adaptor1- 1/4 Drive Universal Joint1- 3/8 to 1/4 Drive Adaptor1- 3/8 Drive Universal Joint 1- 1/4 Drive Drill Adaptor1- 3/8 Drive Drill Adaptor
Features
Lockable stackable as with removable inner tray,Hard stamped markings on socket accessories for easier identification,Knurled ring for added control while handling sockets,Exceeds ANSI Specifications
Overall Length
15 in
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT73807
Zoro #
G5008151
UPC #
076174738070
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Input Drive Size
1/4 in, 3/8 in
Output Drive Size
1/4 in, 3/8 in

Details

Item
Drive Tool Accessory Set
Number of Pieces
15
Includes
1- 1/4 Dive 3'' Extension1- 1/4 Drive 6'' Extension1- 1/4 Drive 10'' Extension1- 3/8 Drive 3'' Extension1- 3/8 Drive 6'' Extension1- 3/8 Drive 10'' Extension3- 3/8 Spark Plug Sockets (5/8,3/4,13/16)1- 1/4 to 3/8 Drive Adaptor1- 1/4 Drive Universal Joint1- 3/8 to 1/4 Drive Adaptor1- 3/8 Drive Universal Joint 1- 1/4 Drive Drill Adaptor1- 3/8 Drive Drill Adaptor
Features
Lockable stackable as with removable inner tray,Hard stamped markings on socket accessories for easier identification,Knurled ring for added control while handling sockets,Exceeds ANSI Specifications
Shop By
Hot Buys
Finish
Full Polish
Measurement Type
SAE
Container Type
Case
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Series
DEWALT
Drive Type
Hand
Socket Extension Style
Standard

Description

The DEWALT DWMT73807 Tough Box Accessory Set is a 15-piece kit intended for general hand tool applications, featuring both 1/4 in and 3/8 in drive accessories. The set comes in a portable, lockable, and stackable case with a removable inner tray that is compatible with many standard-height tool chest drawers. This accessory set is part of the DEWALT storage solution system, allowing for customization and transportation of tools.


Key Features of the DEWALT DWMT73807 Tough Box Accessory Set:

  • Lockable, stackable case with removable inner tray for organized storage and portability

  • Hard stamped markings on socket accessories for easier identification during use

  • Knurled ring design features on sockets

  • Includes extensions, adaptors, universal joints, spark plug sockets (5/8", 3/4", 13/16"), and drill adaptors

  • Meets or exceeds applicable ANSI specifications

  • Covers both 1/4 in and 3/8 in drive sizes within one compact set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.