Zoro Homepage

ToughLock DW3 Wire Locking Device, 25PK

  • Mfr # DTWTOUGHLOCK03

  • Zoro # G416461034


product price: $189.99
/pk 25, $7.60/ea
Free Shipping & Returns

Key Features

Width
0.728 in
Length
1.5 in
Height
0.565 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWTOUGHLOCK03
Zoro #
G416461034
UPC #
75352346274
Country of Origin
China

Dimensions

Width
0.728 in
Length
1.5 in
Height
0.565 in

Description

TOUGHLOCK Wire Locking Devices interface with TOUGHWIRE DW1, DW2, and DW3 wire rope sold separately to create an adjustable and lockable device correlation for HVAC, sheet metal, electrical, and plumbing/pipe applications. Designed to provide ultimate flexibility, TOUGHLOCK Wire Locking Devices are designed to help users customize an easy suspension solution to fit the appropriate application. With a large protruded slider pin that allows for tool-free adjustments and side raised grips for ease-of-use when wearing gloves, the TOUGHWIRE Wire Locking Devices features high visibility product identifiers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.