ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H

  • Mfr # DWST08330

  • Zoro # G710883792


product price:  $144.00
/ea
Free Shipping & Returns

Key Features

Series
ToughSystem 2.0
Material
Plastic
Overall Width
12 5/16 in
Overall Depth
12 in
Overall Height
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWST08330
Zoro #
G710883792
UPC #
076174835304
Country of Origin
United States

Dimensions

Overall Width
12 5/16 in
Overall Depth
12 in
Overall Height
12 5/8 in
Height
12-1/2 in
Depth
12 in
Width
22 in
Interior Dimensions
17.72 in W x 11.22 in D x 2.56 in H
Interior Height
2 9/16 in
Interior Width
17 3/4 in
Interior Depth
11 1/4 in

Details

Item
3-Drawer Tool Box
Series
ToughSystem 2.0
Material
Plastic
Color
Black/Yellow
Features
Abundant Storage, Smooth Operating Drawers, Convenient Portability
Includes
(3) Shallow Drawers
Handle Type
Carrying Handle
Locking System
Auto-Latch
Closure Type
Latch
Number of Trays
0
Number of Drawers
3
Number of Compartments
3
Load Capacity per Drawer
43.5 lb
Includes Drawers
Drawers Included
Drawer Slide Type
Ball Bearing
Number of Boxes
1
Configuration
Individual Box
Stackable
Stackable
Number of Dividers
3
Compatible Modular System
TOUGHSYSTEM(R)
Total Load Capacity
43.5 lb
Part of a Modular System
Modular System Part

Description

The DEWALT - DWST08330 is a 3-Drawer Tool Box from the ToughSystem 2.0 series, designed to provide an efficient storage solution for your tools. This compact unit is constructed with durable plastic material and features a carrying handle for convenient portability. The toolbox comes as an individual box configuration, meaning it's a standalone unit that doesn't require any additional components to function effectively. It includes three shallow drawers that operate smoothly, offering abundant storage space for various tools.
Key Features:
• Handle Type: Carrying Handle - Allows easy transportation of the tool box.
• Locking System: Plastic Latch - Secures the toolbox and protects your tools from unauthorized access.
• Series: ToughSystem 2.0 - Part of DEWALT's specific range known for unique design features and capabilities.
• Includes: (3) Shallow Drawers - Provides ample space for organizing your tools efficiently.
• Features: Abundant Storage, Smooth Operating Drawers, Convenient Portability - Enhances usability by providing plenty of room for tools, ensuring smooth drawer operation and ease of transport.
• Material: Plastic – Offers durability while keeping the toolbox lightweight.
• Number of Boxes: 1 – Indicates you'll receive one separate storage unit per purchase.
• Configuration: Individual Box – A standalone design without need for additional components or boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.