Zoro Homepage

ToughSystem 2.0 4000 lm LED Battery Handheld Work Light

  • Mfr # DWST08062

  • Zoro # G916041927


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08062
Zoro #
G916041927
UPC #
885911968300
Country of Origin
Israel

Description

Grounded Receptacle: *Light Source: LED *Maximum Bulb Wattage: *Number of Light Bulbs: 2 *Product Type: Work Light *Sub Brand: ToughSystem 2.0 *UL Listed: Yes *Wire Size: *Brand Name: DeWalt *Cage Material: *Cord Length: *Depth: 10 *Height: 14 *Indoo Power Source: Cordless *Weight: 112 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.