ToughSystem 2.0 Deep Compact Tool Box, Plastic, Black/Yellow, 15-1/2 in W x 10 in D x 13-3/4 in H

  • Mfr # DWST08035

  • Zoro # G709833845


product price: $73.00
/ea

Key Features

Series
ToughSystem 2.0
Material
Plastic
Overall Width
15 3/8 in
Overall Depth
10 in
Overall Height
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08035
Zoro #
G709833845
UPC #
885911918701
Country of Origin
Israel

Dimensions

Overall Width
15 3/8 in
Overall Depth
10 in
Overall Height
13 13/16 in
Width
15-1/2 in
Depth
10 in
Height
13-3/4 in

Details

Item
Deep Compact Tool Box
Series
ToughSystem 2.0
Material
Plastic
Color
Black/Yellow
Features
Optimize Organization: Keep Small Tools and Accessories Organized and at the Ready with a Lidded Organizer and 4 Removable Dividers
Includes
(4) Removable Dividers, Lidded Organizer
Number of Drawers
0
Number of Dividers
4
Total Load Capacity
77 lb
Number of Trays
1
Handle Type
Flip-Up Handle
Closure Type
Latch
Locking System
Latch
Number of Compartments
2
Number of Boxes
1
Stackable
Not Stackable
Lid Style
Hinged
Compatible Modular System
TOUGHSYSTEM(R)
Part of a Modular System
Modular System Part
Includes Drawers
Drawers Not Included

Description

Expand your storage solution with the TOUGHSYSTEM® 2.0 Deep Compact Toolbox. Help protect your tools and get convenient access to necessities with an IP65 rating and durable design. Featuring an abundant storage capacity and lid with 4 removable dividers, this TOUGHSYSTEM® solution keeps you organized on rough jobsites.


  • • Maximize Durability - Help protect tools on the jobsite with an *IP65 rating for dust and water resistance

  • • Customizable Solution - Attach additional TOUGHSYSTEM® storage boxes with patented auto-connect side latch

  • • Additional Storage Capacity - Hang power tools and accessories with an intergraded tool belt hook on built-in side slots

Designed for:


  • • (1) Lidded Organizer

Additional Features:


  • • Reinforced Strength - Take on rough conditions with durable metal front latches that enhance durability

  • • Quick Identification - Label the customizable content plate to locate tools fast

  • • Optimize Organization - Keep small tools and accessories organized and at the ready with a lidded organizer and 4 removable dividers

  • • Abundant Storage - Store tools and equipment with a large volume of 5.3 gal./20 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.