Zoro Homepage

ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H

  • Mfr # DWST08205

  • Zoro # G3778866


product price: $39.59
/ea

Key Features

Series
ToughSystem
Material
Plastic
Overall Width
21 7/8 in
Overall Depth
13 in
Overall Height
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08205
Zoro #
G3778866
UPC #
076174755374
Country of Origin
Israel

Dimensions

Overall Width
21 7/8 in
Overall Depth
13 in
Overall Height
10 7/8 in
Inside Height
10 in
Nominal Outside Height
10 in
Height
11 in
Nominal Outside Depth
12 in
Width
22 in
Length
21-7/8"
Inside Width
21 in
Inside Depth
10 1/2 in
Nominal Outside Width
21 in
Depth
13 in
Overall Length
21-7/8"
Interior Dimensions
21 in W x 10 1/2 in D x 10 in H
Interior Height
10 in
Interior Width
21 in
Interior Depth
10 1/2 in

Description

The ToughSystem® Tote is part of the ToughSystem® line and is made with a durable, thick structural foam wall giving it a robust structure. It provides a large and accessible open interior for bulk storage. This Tote fits into the DWST08210 metal carrier with adjustable foldable brackets which allows for tailored configuration. The ToughSystem® Tote DS280 can also be stacked with other ToughSystem® tool boxes using the side stacking latches.


  • • Large open interior for bulk storage (can hold spray cans, cables etc.)

  • • Heavy duty foamed Polypropylene for a tough and strong product

  • • Robust design

Additional Features:


  • • Side grab handle for carrying the product and placing on TOUGHSYSTEM Carrier

  • • Stacking latches allow stacking products one on top of the other as well as on other TOUGHSYSTEM modules

  • • Internal slots for inserting dividers for maximum organization of space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.