Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGHSYSTEM(R) 2.0 DXL(TM) Tool Drawer, Steel, Black

  • Mfr # DWST08510

  • Zoro # G914652712


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Material
Steel
Overall Width
25 3/8 in
Overall Depth
18 1/2 in
Overall Height
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08510
Zoro #
G914652712
UPC #
885911980906
Country of Origin
Israel

Dimensions

Overall Width
25 3/8 in
Overall Depth
18 1/2 in
Overall Height
5 11/16 in

Details

Item
Tool Drawer
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Material
Steel
Color
Black
Features
Convenient Carry, Customizable Solution, Easy-Load Advantage, Quick Access to Tools, Secure Essentials, Smooth-Open, Secure-Shut Drawers
Compatible Modular System
TOUGHSYSTEM(R)
Handle Type
Fixed
Total Storage Capacity
2,678.4 cu in
Handle Material
Aluminum
Stackable
Stackable
Number of Drawers
1
Drawer Slide Type
Ball Bearing
Number of Trays
0
Number of Compartments
0
Total Load Capacity
55 lb
Load Capacity per Drawer
27.5 lb
Includes Drawers
Drawers Included
Locking System
Auto-Latch, Padlock
Closure Type
Latch
Shop By
Hot Buys
Part of a Modular System
Modular System Part
Number of Dividers
5
Number of Boxes
1

Description

Tool Drawer, Material Steel, Overall Depth 18 1/2 in, Overall Height 5 11/16 in, Overall Width 25 3/8 in, Locking System Auto-Latch, Padlock, Color Black, Includes Drawers Drawers Included, Number of Compartments 0, Closure Type Latch, Compatible Modular System TOUGHSYSTEM(R), Drawer Slide Type Ball Bearing, Features Convenient Carry, Customizable Solution, Easy-Load Advantage, Quick Access to Tools, Secure Essentials, Smooth-Open, Secure-Shut Drawers, Handle Type Fixed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.