Zoro Homepage

ToughWire 3/8in x 2in Threaded Stud Wire Component, 50PK

  • Mfr # DTWSTUD038X02

  • Zoro # G316461035


product price: $37.45
/pk 50, $0.75/ea

Key Features

Length
2.06 in
Width
0.5 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWSTUD038X02
Zoro #
G316461035
UPC #
75352346236
Country of Origin
China

Dimensions

Length
2.06 in
Width
0.5 in
Height
0.5 in

Description

The Threaded Stud Wire Component is made of a Grade 5 steel that allows for TOUGHWIRE Accessories, Components, and Wire Locking Devices to be paired with a wide range of DEWALT Anchors and Fasteners and other internally threaded hardware products sold separately. Connected with a TOUGHWIRE device, this threaded stud can be used to suspend a variety of MEP building systems including HVAC, sheet metal, electrical, and plumbing/pipe applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.