Zoro Homepage

ToughWire 7/16in Hole D-Clip Wire Component, 50PK

  • Mfr # DTWDCLIP044

  • Zoro # G616461032


product price: $80.49
/pk 50, $1.61/ea
Free Shipping & Returns

Key Features

Height
0.472 in
Length
3.006 in
Width
1.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWDCLIP044
Zoro #
G616461032
UPC #
75352346120
Country of Origin
China

Dimensions

Height
0.472 in
Length
3.006 in
Width
1.024 in

Description

The D-Clip Wire Component is a one piece clip that is used to fasten TOUGHWIRE to the mounting surface. Can be mounted on flat or sloped surfaces. TOUGHWIRE Loop End Wire Assembly products sold separately are looped through the D-Clip, then anchored to the structure with a variety of DEWALT Anchors and Fasteners sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.