Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGHWIRE Cable Cutter,

  • Mfr # DTWHANDCUTTER

  • Zoro # G816461054


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Length
3.75 in
Height
10.5 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWHANDCUTTER
Zoro #
G816461054
UPC #
-
Country of Origin
China

Dimensions

Length
3.75 in
Height
10.5 in
Width
0.75 in

Description

Cut mutliple wire sizes DW1, DW2, and DW3 with this Cable Cutter Wire Accessory. DEWALT Cable Cutter Wire Accessory is made only to be paired with TOUGHWIRE products.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.