Zoro Homepage

ToughWire DW1 x 12 ft. Stick-E 90 Deg Clip, 50PK

  • Mfr # DTW0112GP

  • Zoro # G116461051


product price: $350.99
/pk 50, $7.02/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Width
7.5 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW0112GP
Zoro #
G116461051
UPC #
75352345581
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
0.25 in

Description

This STICK-E 90 Deg Clip Assembly Wire Attachment interfaces with DW1 TOUGHWIRE Wire Locking Devices sold separately. The STICK-E 90 Deg Clip Assembly Wire Attachment unites with the TOUGHWIRE suspension system with use of a fastener sold separately. Paired with a TOUGHWIRE device, this wire attachment can be used to quickly suspend a variety of building services including HVAC, sheet metal, electrical, and plumbing/pipe applications. The 20V MAX* Trak-It C6 Gas Concrete Nailer sold separately is required for STICK-E 90 Deg Clip Assembly Wire Attachments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.