Zoro Homepage

ToughWire DW1 x 6 ft. Loop End, 75PK

  • Mfr # DTW0106LE

  • Zoro # G016461007


product price: $283.99
/pk 75, $3.79/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
7.5 in
Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW0106LE
Zoro #
G016461007
UPC #
75352345574
Country of Origin
China

Dimensions

Width
7.5 in
Length
7.5 in
Height
0.125 in

Description

The Loop End Wire attachment allows TOUGHWIRE to be wrapped around purlins, beams, and other anchor points. This Loop End Wire Attachment then passes back through the loop creating a choke-knot suspension point. The suspension can be used by HVAC, sheet metal, electrical, and plumbing/pipe applications to complete a variety of building services.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.