Zoro Homepage

ToughWire DW1 x 650 ft. Cable Spool,

  • Mfr # DTWSPOOL01X650

  • Zoro # G016461038


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Height
6.615 in
Length
5.813 in
Width
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWSPOOL01X650
Zoro #
G016461038
UPC #
-
Country of Origin
China

Dimensions

Height
6.615 in
Length
5.813 in
Width
4.375 in

Description

Used in conjunction with with DEWALT TOUGHWIRE components for suspension systems. Suspension can be used for HVAC, sheet metal, electrical, and plumbing/pipe applications to complete a variety of building services.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.