ToughWire DW2 x 20 ft. 1/4in x 2in Tie-Wire Anchor, 25PK

  • Mfr # DTW0220TW

  • Zoro # G716461031


product price: $315.99
/pk 25, $12.64/ea
Free Shipping & Returns

Key Features

Height
0.75 in
Width
7.5 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW0220TW
Zoro #
G716461031
UPC #
75352345765
Country of Origin
China

Dimensions

Height
0.75 in
Width
7.5 in
Length
7.5 in

Description

The Tie-Wire Assembly Wire Attachment interfaces with DW2 and DW3 TOUGHWIRE Wire Locking Devices sold separately. The wedge expansion anchor sold separately unites the TOUGHWIRE suspension system with the Tie-Wire Assembly Wire Attachment. Paired with a TOUGHWIRE Wire Locking Device, this wire attachment can be used to quickly suspend a variety of building services including HVAC, sheet metal, electrical, and plumbing/pipe applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.