ToughWire DW2 x 35 ft. 1-1/4in Powder Pin 90 Deg Clip, 25PK

  • Mfr # DTW0235PP

  • Zoro # G916461039


product price:  $424.99
/pk 25, $17.00/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Width
7.5 in
Height
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTW0235PP
Zoro #
G916461039
UPC #
75352345789
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
0.875 in

Description

This Powder Pin 90 Deg Clip Assembly Wire Attachment interfaces with DW1 and DW2 TOUGHWIRE Wire Locking Devices sold separately. This CSI Powder Pin unites the TOUGHWIRE suspension system with the 90 Deg clip assembly wire attachment. Paired with a TOUGHWIRE device, this wire attachment can be used to quickly suspend a variety of building services including HVAC, sheet metal, electrical, and plumbing/pipe applications. Usage of DEWALT Powder-Actuated Tools sold separately required for Powder Pin 90 Deg Clip Assembly Wire Attachments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.