Zoro Homepage

ToughWire DW2 x 650 ft. Cable Spool,

  • Mfr # DTWSPOOL02X650

  • Zoro # G616461049


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Length
6.75 in
Height
7.625 in
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWSPOOL02X650
Zoro #
G616461049
UPC #
-
Country of Origin
China

Dimensions

Length
6.75 in
Height
7.625 in
Width
5.375 in

Description

Used in conjunction with with DEWALT TOUGHWIRE components for suspension systems. Suspension can be used for HVAC, sheet metal, electrical, and plumbing/pipe applications to complete a variety of building services.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.