Zoro Homepage

ToughWire DW3 x 330 ft. Cable Spool,

  • Mfr # DTWSPOOL03X330

  • Zoro # G816461016


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Length
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWSPOOL03X330
Zoro #
G816461016
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
6 in
Width
6 in

Description

Used in conjunction with with DEWALT TOUGHWIRE components for suspension systems. Suspension can be used for HVAC, sheet metal, electrical, and plumbing/pipe applications to complete a variety of building services.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.