Zoro Homepage

ToughWire DW3 x 6 ft. 3/8in x 2in Threaded Stud, 25PK

  • Mfr # DTW0306T2

  • Zoro # G316461042


product price: $153.99
/pk 25, $6.16/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Height
0.5 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW0306T2
Zoro #
G316461042
UPC #
75352345826
Country of Origin
China

Dimensions

Width
7.5 in
Height
0.5 in
Length
7.5 in

Description

Threaded Stud Assembly Wire Attachment interfaces with DW2 and DW3 TOUGHWIRE Wire Locking Devices. Made from Grade 5 steel, the threaded stud allows for TOUGHWIRE to be paired with a wide range of DEWALT anchors and fasteners and other internally threaded hardware products.Carbon steel end fixing materialZinc plated end fixing finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.