Shop DEWALT
See all product information
Create Account
Track Saw Blade
- Mfr # DWA261224TS
- Zoro # G623785978
product price:Â
$
28.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Material
Carbide
Product Type
Circular Saw Blade
Application
Framing
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
7,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA261224TS
- Zoro #
- G623785978
- UPC #
- 0198706008397
- Country of Origin
- China
Dimensions
- Overall Diameter
- 6 1/2 in
- Cut Width
- 0.066 in
- Arbor Size
- 13/16 in
Details
- Item
- Circular Saw Blade
- Tip Material
- Carbide
- Product Type
- Circular Saw Blade
- Application
- Framing
- Diamond Knockout
- Diamond Knockout Not Included
- Speed - Maximum
- 7,000 RPM
- Compatible Product Type
- Circular Saw
- For Workpiece Material
- Hardwood, OSB, Plywood, Softwood
- Number of Teeth
- 24
Description
Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Cut Width 0.066 in, Tip Material Carbide, Application Framing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.