Track Saw Track, 8.625 in L, DEWALT
Mfr # DWS5022
Zoro # G615627927
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Includes
Dual Edged Tracks
Material
Metal
Overall Length
8 5/8 in
Features
Precise, Splinter-Free Cuts, Straight
Compatible Product Type
Track Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS5022
Zoro #
G615627927
UPC #
885911085427
Country of Origin
Slovenia
Dimensions
Overall Length
8 5/8 in
Overall Height
2 3/8 in
Overall Width
62 11/16 in
Details
Includes
Dual Edged Tracks
Material
Metal
Features
Precise, Splinter-Free Cuts, Straight
Compatible Product Type
Track Saw
Compatible Manufacturer Model Number
DC351KL
Product Type
Dual Edged Track
Tool Series
TrackSaw(TM)
Compatible Brand
Dewalt
Description
Track Saw Track, For Use With Mfr. No. DC351KL, Length 59 in, Width 7 1/2 in, Height 1/2 in, Features Precise, Splinter-Free Cuts, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.