TRACK SAW/TRACK 20V /Bonus Battery

  • Mfr # DCS525STWW1/DCB609
  • Zoro # G524936776
product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Tabless
Battery Platform
20V MAX*
Includes Chip Catcher
Chip Catcher Not Included
Blade Speed - Maximum
5,400 RPM
Blade Side
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS525STWW1/DCB609
Zoro #
G524936776
UPC #
-
Country of Origin
China
Item
Track Saw Kit
Battery Type
Tabless
Battery Platform
20V MAX*
Includes Chip Catcher
Chip Catcher Not Included
Blade Speed - Maximum
5,400 RPM
Blade Side
Right
Includes Battery
Battery Included
Product Badging
Perform and Protect
Includes Case
Case Not Included
Number of Chargers Included
1
Power Source
Cordless
Battery Capacity
8.0Ah, 9.0Ah
7 Combo Product Type
Battery
Bevel Angle - Minimum
48 Degrees
Voltage
20 V
Battery Series
20V MAX*
Includes Track
Track Included
Includes
20V MAX*/60V MAX* FLEXVOLT(R) 8 Amp Fast Charger, 20V MAX* XR 8.0Ah Battery, 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, (2) 30" Track
Saw Carriage Material
Magnesium
Battery Manufacturing Model Number
DCB2108, DCB609
Safety Features
Dual Trigger Operation, Dust Collection/Vacuum System, Kickback Prevention
Tool Series
20V MAX*
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
-1 Degrees
Number of Batteries Included
2
7 Combo Manufacturing Model Number
DCB609
Track Direction
Dual Sided
Charger Manufacturing Model Number
DCB118

Dimensions

Cutting Depth at 45 Degrees - Maximum
1 1/2 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Arbor Size
20 mm
Track Length
30 in

Description

Track Saw Kit, Cordless, Arbor Size 20 mm, Arbor Shape Round, Blade Side Right, Track Length 30 in, Saw Carriage Material Magnesium, Wireless Tool Tracking No, Voltage 20 V, Battery Series 20V MAX*, Number of Batteries Included 2, Battery Capacity 8.0Ah, 9.0Ah, Includes 20V MAX*/60V MAX* FLEXVOLT(R) 8 Amp Fast Charger, 20V MAX* XR 8.0Ah Battery, 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, (2) 30 In. Track

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.